Ball joint puller

Article no.: 8030300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball joint puller

Identification numbers & Classifications

Article number 8030300
EAN / GTIN 4036976105995
Manufacturer number 8030300
L-Number L60160 4514

Description

Description:

For the simple and damage-free removal of ball pins on track rods and push rods

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 18 mm
  • Hook base width at working face c1 [mm]: 40 mm
  • Opening depth [mm]: 35
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle anti-slip device: no
  • Spindle thread size: M 14x1,5 x 50
  • VDE certified: no
  • Width across flats [mm: 17 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart