Screwdriver trinamic T6 Inside TORX® profile

Article no.: 803-T6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 803-T6
EAN / GTIN 4000896077670
Manufacturer number 803-T6
L-Number L60140 1226

Description

Description:

  • Round blade
  • Ergonomically shaped 1-component trinamic handle
  • Made in Germany
  • Output: Inside TORX® profile
  • Wrench size: ∙ T6
  • Dimensions / length: 112 mm
  • Length l1: 48 mm
  • Net weight: 0.01 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart