Screwdriver ∙ Slot profile ∙ Size 2.5 x 14 mm

Article no.: 803-140
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 803-140
EAN / GTIN 4000896077533
Manufacturer number 803-140
L-Number L60140 3523

Description

Description:

  • Round blade
  • Ergonomically shaped 1-component trinamic handle
  • Surface: chrome-plated, tips burnished
  • Output: Slot profile
  • Wrench size: ∙ 2.5 x 14 mm
  • Dimensions / length: 384 mm
  • Length l1: 250 mm
  • Net weight: 0.33 kg
Blade with hex bolster for use with a wrench, allows application of high separation forces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart