Stainless steel rules, 2 sides 200 mm Safety Lock System

Article no.: 803.200MSLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Comparator stand

    Identification numbers & Classifications

    Article number 803.200MSLS
    EAN / GTIN 3662424028434
    Manufacturer number 803.200MSLS
    L-Number L60130 8092

    Description

    Description:

    • Equipped with the SLS system by FACOM® to prevent accidental dropping.
    • The special safety device by means of pressed steel cable with rotation option for more working comfort when working at heights.
    • Ingraving on both sides
    • One side in mm - one side in 1/2 mm
    • Stainless steel 18 % Cr - 8 % Ni
    • Matt satin finish, non-reflective

    Feature:

    • L [mm]: 200
    • L1 x L2 [mm]: 13 x 0.4
    • [g]: 35

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart