HEXAnamic® screwdriver set ∙ Slot profile, Cross recess profile PH ∙ 5-pieces ∙ 0.8 x 4 – 1.2 x 6.5 ∙ PH1 – PH2

Article no.: 802/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 802/5
EAN / GTIN 4000896147359
Manufacturer number 802/5
L-Number L60140 507

Description

Description:

  • Non-slip HAZET 3-component handle – allows high power transmission
  • Surface: chrome-plated
  • Output: Slot profile, Cross recess profile PH
  • Wrench size: ∙ 0,8 x 4 – 1,2 x 6,5 ∙ PH1 – PH2
  • Net weight: 0.53 kg
  • Number of tools: 5

Supplied with:

HEXAnamic® screwdriver 802-40 ∙ 802-55 ∙ 802-65
HEXAnamic® screwdriver 802-PH1 ∙ 802-PH2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart