HEXAnamic® screwdriver set 0,6 x 3,5 – 1,6 x 10 ∙ PH1 – PH2 Slot profile, Cross recess profile PH

Article no.: 802/10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 802/10
EAN / GTIN 4000896145577
Manufacturer number 802/10
L-Number L60140 902

Description

Description:

  • Non-slip HAZET 3-component handle – allows high power transmission
  • Output: Slot profile, Cross recess profile PH
  • Wrench size: ∙ 0,6 x 3,5 – 1,6 x 10 ∙ PH1 – PH2
  • Net weight: 1.12 kg
  • Number of tools: 10

Supplied with:

HEXAnamic® screwdriver 802-30 ∙ 802-40 ∙ 802-55 ∙ 802-65 ∙ 802-80 ∙ 802-100
HEXAnamic® screwdriver 802-PH1 ∙ 802-PH2
Screwdriver 801NK-PH2
Screwdriver 801NK-55

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart