Dismantling and assembly fork 40 mm

Article no.: 8029640
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fork separator

Identification numbers & Classifications

Article number 8029640
EAN / GTIN 4036976105988
Manufacturer number 8029640
L-Number L60160 4529

Description

Description:

  • Also suitable for removing shock absorbers and other separating and dismantling work
  • The forks are suitable for use in the most confined spaces
  • Hammer blows on the handle ends are used to separate the parts

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Opening depth [mm]: 90
  • Opening width [mm]: 40
  • REACH registration available: no
  • Reversible arms available: no
  • Total length [mm]: 350 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart