Steering-wheel puller

Article no.: 8028750
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 8028750
EAN / GTIN 4036976105940
Manufacturer number 8028750
L-Number L60160 3857

Description

Description:

  • To protect the steering-wheels, the pulling rings are fitted with sliding rubber sleeves
  • The pull rings are provided with sliding rubber sleeves to protect the steering wheel

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Clamping bracket available: no
  • Effective hook length [mm]: 120 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle thread size: M 18 x 170
  • VDE certified: no
  • Width across flats [mm: 19 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart