Wheel-hub puller

Article no.: 8026030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 8026030
EAN / GTIN 4036976105889
Manufacturer number 8026030

Description

Description:

  • With wheel stud protection using rotating nut apertures that always lie flat to the hub for Ø 22 mm and suitable reduction bushing Ø 14 and 18 mm
  • This tool may also be used with the hydraulic aid without requiring a reduction bushing
  • Upgradeable with hydraulic spindle no. 1.06/HSP3
  • No. 1.61/H = Spare leg
  • No. 1.61/H = Spare hook

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: yes
  • Clamping bracket available: no
  • Hydraulic spindle available: no
  • Hydraulic spindle optional: 1.06/HSP3
  • Number of hooks: 8
  • Pitch circle diameter Text: from 150 to 350 mm
  • REACH registration available: no
  • Reduction adapter available: no
  • Reversible arms available: no
  • Spindle anti-slip device: no
  • Spindle thread size: G 1 x 310
  • VDE certified: no
  • Width across flats [mm: 36 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart