Hydraulic hand pump

Article no.: 8022710
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic ram

Identification & Classification

Article number 8022710
Copy
EAN / GTIN 4036976105810
Copy
Manufacturer number 8022710
Copy
L-Number L60160 5819
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • To fit hydraulic cylinder 1.51
  • Incl. fitting and dust cover
  • Simple oil filler - can be directly used
  • Simple oil filling, can be used directly

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • for hydraulic cylinder: 1.51/10 1.51/11
  • REACH registration available: no
  • Reversible arms available: no
  • VDE certified: no
  • Working pressure (max.) [bar]: 700,0 bar

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart