HEXAnamic® screwdriver ∙ Tamper-resistant TORX® profile ∙ Size T45H

Article no.: 802-T45H
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 802-T45H
EAN / GTIN 4000896145201
Manufacturer number 802-T45H
L-Number L60140 159

Description

Description:

  • Round blade
  • Non-slip HAZET 3-component handle – allows high power transmission
  • Output: Tamper-resistant TORX® profile
  • Wrench size: ∙ T45H
  • Dimensions / length: 259 mm
  • Length l1: 130 mm
  • Net weight: 0.17 kg
  • 3-component handle, designed in cooperation with leading German work scientists:
    - component 1 (hard): optimal blade fixation
    - component 2 (hard): stability against impacts
    - component 3 (soft): protection against slipping-off at axial contact pressure
  • Anatomically shaped for perfect coupling between hand and screwdriver
  • Recessed hexagon at the front of the handle:
    - optimized protection against slipping-off
    - prevents the screwdriver from unintended sliding-off
  • Non-slipping even with greasy hands
  • Well-sized spinning area
  • Resistant against petrol, acid, Skydrol, brake fluid, etc.
  • With grey tips for optimal protection against corrosion and perfect hold of the blade in the screw head

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart