Screwdriver PH1 Cross recess profile PH

Article no.: 801NK-PH1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 801NK-PH1
EAN / GTIN 4000896209910
Manufacturer number 801NK-PH1
L-Number L60140 4740

Description

Description:

  • Short design
  • Round blade
  • Ergonomically shaped HAZET 2-component handle
  • Output: Cross recess profile PH
  • Wrench size: ∙ PH1
  • Dimensions / length: 89 mm
  • Length l1: 25 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart