Bearing separator

Article no.: 8019840
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Separator

Identification numbers & Classifications

Article number 8019840
EAN / GTIN 4036976105766
Manufacturer number 8019840
L-Number L60160 1709

Description

Description:

  • Operation: To remove tightly-seated parts, the sharp edges of the separator blades are pressed behind the part and it is then withdrawn using the correct puller no. 1.38. To avoid damage to delicate parts, the flat surfaces of the separator blades are used. This produces a large support surface that prevents deformation.
  • Operation:
  • To remove tightly-seated parts, the sharp edges of the separator blades are pressed behind the part and it is then withdrawn using the correct puller no. 1.38
  • To avoid damage to delicate parts, the flat surfaces of the separator blades are used. This produces a large support surface that prevents deformation.

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Connecting thread outside: M14x1,5
  • for extractor: 1.38/2
  • REACH registration available: no
  • Reversible arms available: no
  • Spreading range (min./max.): 22-115 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart