Extension rod (1 pair)

Article no.: 8018870
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spindle

Identification numbers & Classifications

Article number 8018870
EAN / GTIN 4036976105735
Manufacturer number 8018870

Description

Description:

Extensions for the puller No. 1.38

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Connection thread: M24x1,5
  • for extractor: 1.38/5
  • REACH registration available: no
  • Reversible arms available: no
  • Total length [mm]: 200 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart