Extension rod (1 pair)

Article no.: 8018520
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spindle

    Identification numbers & Classifications

    Article number 8018520
    EAN / GTIN 4036976105704
    Manufacturer number 8018520
    L-Number L60160 6370

    Description

    Description:

    Extensions for the puller No. 1.38

    Feature:

    • 1000 V insulated: no
    • Clamping bracket available: no
    • Connection thread: M14x1,5
    • for extractor: 1.38/2
    • REACH registration available: no
    • Reversible arms available: no
    • Total length [mm]: 100 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart