Separator puller

Article no.: 8018280
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Puller

Identification numbers & Classifications

Article number 8018280
EAN / GTIN 4036976105698
Manufacturer number 8018280
L-Number L60160 2258

Description

Description:

  • The tension bolts are screwed into the threaded holes in the bearing separators
  • The tension bolts are screwed into the threaded holes of the cutting blades

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Clamping range (min./max.): 140 mm - 440 mm
  • Clamping width outer pull-off (max.) [mm]: 440 mm
  • Clamping width outside pull-off (min.) [mm]: 140 mm
  • Connecting thread outside: M24x1,5 / M26x1,5
  • for separator: 1.40/5
  • Hydraulic spindle optional: 1.06/HSP3
  • leg length: 36 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle thread size: G 1 x 360
  • Usable clamping depth b [mm]: 320 mm
  • VDE certified: no
  • Width across flats [mm: 36 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart