Separator puller

Article no.: 8017630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Puller

Identification numbers & Classifications

Article number 8017630
EAN / GTIN 4036976105650
Manufacturer number 8017630
L-Number L60160 1712

Description

Description:

  • The tension bolts are screwed into the threaded holes in the bearing separators
  • The tension bolts are screwed into the threaded holes of the cutting blades

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Clamping range (min./max.): 165 mm - 60 mm
  • Clamping width outer pull-off (max.) [mm]: 60 mm
  • Clamping width outside pull-off (min.) [mm]: 165 mm
  • Connecting thread outside: M10 / M14x1,5
  • for separator: 1.40/1
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle thread size: M 18 x 170
  • Usable clamping depth b [mm]: 180 mm
  • VDE certified: no
  • Width across flats [mm: 19 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart