Support brace

Article no.: 8016820
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Support braces

Identification & Classification

Article number 8016820
EAN / GTIN 4036976105629
Manufacturer number 8016820
L-Number L60160 6152
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Operation:
  • The counter-support brace is placed on the housing and the spindle screwed onto the spindle of the internal extractor. The toggle is held firmly, and the bearing extracted by tightening the nut.

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Connection thread of the feed screw: G 1/2″
  • for internal extractor: 1.30/10
  • REACH registration available: no
  • Reversible arms available: no
  • VDE certified: no
  • Width across flats [mm: 36 mm

Services & product advisors

Direct purchase
To shopping cart