Support brace

Article no.: 8016580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Support braces

    Identification numbers & Classifications

    Article number 8016580
    EAN / GTIN 4036976105599
    Manufacturer number 8016580
    L-Number L60160 1043

    Description

    Description:

    • Operation:
    • The counter-support brace is placed on the housing and the spindle screwed onto the spindle of the internal extractor. The toggle is held firmly, and the bearing extracted by tightening the nut.

    Feature:

    • 1000 V insulated: no
    • Clamping bracket available: no
    • Connection thread of the feed screw: M10
    • for internal extractor:
      • 1.30/0 - 1.30/5
      • 1.34/1 - 1.34/4
    • REACH registration available: no
    • Reversible arms available: no
    • VDE certified: no
    • Width across flats [mm: 27 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart