Internal extractor

Article no.: 8014100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Internal bearing extractor

    Identification numbers & Classifications

    Article number 8014100
    EAN / GTIN 4036976105384
    Manufacturer number 8014100
    L-Number L60160 439

    Description

    Description:

    • Operation: The extraction jaws are spread by turning the nut. The newly-developed spreading system enables a simple, step-free and time-saving adjustment to the desired diameter to be made. The sharp-edged sections of the extraction jaws seat flush beneath when spread
    • Both internal extractors can be used with sliding hammer 1.35/3
    • Adapter 135/325-I M16x1,5 G 1/2″ (Code 1123750) must also be ordered if sliding hammer 1.35/3 is used.
    • Both internal extractors can be used with the slide hammer 1.35/3
    • If slide hammer No. 1.35/3 is used, the adaptor No. 135/325-I M16x1.5 G 1/2″ (Code 1123750) must be ordered as well

    Feature:

    • 1000 V insulated: no
    • 3D data available: no
    • Clamping bracket available: no
    • Connection thread: G 1/2″
    • Counter support [mm]: 1.36/4 1.35/3
    • Effective hook length [mm]: 213 mm
    • Effective length: 192 mm
    • Head width 1 [mm]: 70,0 mm
    • Hook base width at working face c1 [mm]: 33 mm
    • Hook foot depth usable d2 [mm]: 5 mm
    • Hook foot thickness at the point e1 [mm]: 1,0 mm
    • REACH registration available: no
    • Reversible arms available: no
    • Spreading range (min./max.): 60-160
    • Total height [mm]: 269 mm
    • VDE certified: no
    • Width across flats [mm: 36 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart