Internal extractor

Article no.: 8013990
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Internal bearing extractor

    Identification numbers & Classifications

    Article number 8013990
    EAN / GTIN 4036976105360
    Manufacturer number 8013990
    L-Number L60160 437

    Description

    Description:

    • Operation: The internal extractor is inserted into the bearing and the spindle screwed in. The sharp turned-out shoulders of the pulling shell jaws will press outwards behind the part to be extracted. The counter-support brace is then added. Both feet must be aligned parallel to the spindle to ensure rigidity.
    • The design can vary from the image
    • Can be used with either sliding hammer or counter-support brace
    • * min. and max. dimension in idle and spread state

    Feature:

    • 1000 V insulated: no
    • 3D data available: no
    • Clamping bracket available: no
    • Connection thread: M14x1,5
    • Counter support [mm]: 1.36/3
    • REACH registration available: no
    • Reversible arms available: no
    • Slide hammer: 1.35/3
    • Spreading range (min./max.): 55-70
    • Total height [mm]: 55 mm
    • Total length [mm]: 205 mm
    • Total width [mm]: 55 mm
    • VDE certified: no
    • Width across flats [mm: 19 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart