Internal extractor

Article no.: 8013720
Copy
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal bearing extractor

Identification & Classification

Article number 8013720
Copy
EAN / GTIN 4036976105346
Copy
Manufacturer number 8013720
Copy
L-Number L60160 1045
Copy
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Operation: The internal extractor is inserted into the bearing and the spindle screwed in. The sharp turned-out shoulders of the pulling shell jaws will press outwards behind the part to be extracted. The counter-support brace is then added. Both feet must be aligned parallel to the spindle to ensure rigidity.
  • The design can vary from the image
  • Can be used with either sliding hammer or counter-support brace
  • * min. and max. dimension in idle and spread state

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Clamping bracket available: no
  • Connection thread: M14x1,5
  • Counter support [mm]: 1.36/2
  • REACH registration available: no
  • Reversible arms available: no
  • Slide hammer: 1.35/2
  • Spreading range (min./max.): 35-45
  • Total height [mm]: 42 mm
  • Total length [mm]: 170 mm
  • Total width [mm]: 42 mm
  • VDE certified: no
  • Width across flats [mm: 17 mm
Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart