Needle bearing extractor with 12-14 mm reinforced

Article no.: 8013050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pin extractor

Identification numbers & Classifications

Article number 8013050
EAN / GTIN 4036976105285
Manufacturer number 8013050
L-Number L60160 5951

Description

Description:

  • Note: The soulder of the shell jaw must be applied behind the bearing
  • Note:
  • The soulder of the shell jaw must be applied behind the bearing

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Clamping bracket available: no
  • Connection thread: M10
  • REACH registration available: no
  • Reversible arms available: no
  • Spreading range (min./max.): 12-14
  • VDE certified: no
  • Width across flats [mm: 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart