Set of 4 pulling legs 178 mm with spacers

Article no.: 8012160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number 8012160
EAN / GTIN 4036976105193
Manufacturer number 8012160

Description

Description:

Set of 4 pulling legs 178 mm with spacers

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Distance inner radius rear edge offset [mm]: 4,8 mm
  • Distance inner radius trailing edge: 4,8 - 7,3 mm
  • Distance top edge radius to tip hook foot [mm]: 11,8 mm
  • for ball bearing No.:
    • 6305
    • 6207 6305 6403
    • 6011
    • 6012
  • for ball bearing puller:
    • 1.29/1
    • 1.29/3
    • 1.29/4
    • 1.29/5
  • Hook base width [mm]: 9,0 mm
  • Hook foot length lower edge head: 148, 148, 150, 158 mm
  • Hook foot length upper edge head [mm]: 178 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Rounding diameter [mm]: 5 mm
  • Total hook foot depth [mm]: 8 mm
  • Total length [mm]: 186 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart