Set of 4 pulling legs 170 mm

Article no.: 8011940
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number 8011940
EAN / GTIN 4036976105179
Manufacturer number 8011940
L-Number L60160 6406

Description

Description:

Set of 4 pulling legs 170 mm

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Distance inner radius rear edge offset [mm]: 3,7 mm
  • Distance inner radius trailing edge: 3,7 mm
  • Distance top edge radius to tip hook foot [mm]: 9,8 mm
  • for ball bearing No.:
    • 6204 6205 6301 6302
    • 6007 6008 6300 6301 6302
  • for ball bearing puller:
    • 1.29/1
    • 1.29/3
  • Hook base width [mm]: 6,7 mm
  • Hook foot length lower edge head: 142, 150 mm
  • Hook foot length upper edge head [mm]: 170 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Rounding diameter [mm]: 4 mm
  • Total hook foot depth [mm]: 6 mm
  • Total length [mm]: 176 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart