Set of 4 pulling legs 140 mm

Article no.: 8011780
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification & Classification

Article number 8011780
EAN / GTIN 4036976105155
Manufacturer number 8011780
L-Number L60160 6275
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Set of 4 pulling legs 140 mm

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Distance inner radius rear edge offset [mm]: 3 mm
  • Distance inner radius trailing edge: 3.0 mm
  • Distance top edge radius to tip hook foot [mm]: 8,8 mm
  • for ball bearing No.: 6004 6005 6006 6201 6202 6300
  • for ball bearing puller: 1.29/1
  • Hook base width [mm]: 5,7 mm
  • Hook foot length lower edge head: 120 mm
  • Hook foot length upper edge head [mm]: 140 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Total hook foot depth [mm]: 5 mm
  • Total length [mm]: 145 mm
  • VDE certified: no

Services & product advisors

Direct purchase
Your contact person
To shopping cart