Set of 4 pulling legs 140 mm

Article no.: 8011510
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification & Classification

Article number 8011510
EAN / GTIN 4036976105148
Manufacturer number 8011510
L-Number L60160 6397
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Set of 4 pulling legs 140 mm

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Distance inner radius rear edge offset [mm]: 2,5 mm
  • Distance inner radius trailing edge: 2.5 mm
  • Distance top edge radius to tip hook foot [mm]: 7,7 mm
  • for ball bearing No.: 6000 6001 6002 6003 6200
  • for ball bearing puller: 1.29/1
  • Hook base width [mm]: 4,5 mm
  • Hook foot length lower edge head: 121 mm
  • Hook foot length upper edge head [mm]: 141 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Rounding diameter [mm]: 4 mm
  • Total hook foot depth [mm]: 4 mm
  • Total length [mm]: 145 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart