Metric Short Tape 2m x 16 mm Engineer

Article no.: 800A.216PB
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring tape

Identification numbers & Classifications

Article number 800A.216PB
EAN / GTIN 3662424078903
Manufacturer number 800A.216PB
L-Number L60130 10712

Description

Description:

  • Compact.
  • Width: 16 mm.
  • Tape with 2 rivets.
  • Stiff up to 1.10 m.

Feature:

  • A [mm]: 50
  • E [mm]: 21.4
  • H [mm]: 50
  • L1 [mm]: 16
  • L2 [mm]: 20
  • [g]: 90

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart