Nut splitter

Article no.: 8009610
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Nut splitters

Identification numbers & Classifications

Article number 8009610
EAN / GTIN 4036976104974
Manufacturer number 8009610
L-Number L60160 4572

Description

Description:

  • Suitable for nuts up to property class 6
  • With chisel stopper

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • for nuts of size: M10 - M16
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle thread size: M 14x1,5
  • Spindle Total length: 37 mm
  • Total height [mm]: 19 mm
  • Total length [mm]: 120 mm
  • Total width [mm]: 41 mm
  • VDE certified: no
  • Width across flats [mm]: 17

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart