Universal puller, 3-arm pattern, for hydraulic pum

Article no.: 8007590
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification & Classification

Article number 8007590
Copy
EAN / GTIN 4036976104776
Copy
Manufacturer number 8007590
Copy
L-Number L60160 6167
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • The legs grip automatically
  • For the assembly of a 2- or 3-arm puller
  • Can be used as 2- and 3-arm puller

Feature:

  • Clamping width outer pull-off (max.) [mm]: 300 mm
  • Design: Can be used as 2- and 3-arm puller
  • Hook base width at working face c1 [mm]: 36 mm
  • Hook foot depth usable d2 [mm]: 19 mm
  • Hook foot thickness at the point e1 [mm]: 3,5 mm
  • Number of arms: 3
  • Pulling force (max.) [t]: 12
  • Usable clamping depth b [mm]: 300 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart