Puller

Article no.: 8007160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number 8007160
EAN / GTIN 4036976104738
Manufacturer number 8007160
L-Number L60160 6396

Description

Description:

  • Made for industrial applications and for use on heavy agricultural and construction machines
  • The legs grip automatically
  • Upgradeable with hydraulic spindle (see table)
  • Can be extended to 3 arms by additionally buying a large hook no. 116

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: yes
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 450 mm
  • Hook base width at working face c1 [mm]: 32 mm
  • Hook brake present: no
  • hook end with slot: no
  • Hook foot depth usable d2 [mm]: 22 mm
  • Hook foot thickness at the point e1 [mm]: 3,0 mm
  • Hook parallel displaceable: no
  • Hook swivelling: no
  • hooks can be used on both sides: no
  • Hydraulic spindle available: no
  • Hydraulic spindle optional: 1.06/HSP3
  • Number of arms: 2
  • Pulling force (max.) [t]: 8
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Screws included: no
  • self-acting pressing on: yes
  • Spindle anti-slip device: no
  • Spindle thread size: G 1 x 500
  • Usable clamping depth b [mm]: 420 mm
  • VDE certified: no
  • Width across flats [mm: 36 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart