Fan puller 3-arm pattern

Article no.: 8006270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 8006270
EAN / GTIN 4036976104653
Manufacturer number 8006270
L-Number L60160 5672

Description

Description:

  • The double leg ends, wide or narrow, clamp automatically when under tension
  • For use on fans with 3-holes up from Ø 10 mm

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 150 mm
  • Hook base width [mm]: 10 mm
  • Hook base width at working face c1 [mm]: 6,6 mm
  • Hook brake present: no
  • hook end with slot: no
  • Hook foot depth usable d2 [mm]: 6 mm
  • Hook foot thickness at the point e1 [mm]: 1,0 mm
  • Hook parallel displaceable: no
  • Hook root thickness at tip 2: 2,0 mm
  • Hook swivelling: no
  • hooks can be used on both sides: yes
  • Hydraulic spindle available: no
  • Number of arms: 3
  • Pulling force (max.) [t]: 1.5
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Screws included: no
  • self-acting pressing on: yes
  • Spindle anti-slip device: no
  • Spindle thread size: M 14x1,5 x 155
  • Total hook foot depth [mm]: 10 mm
  • Total hook root depth f2 [mm]: 16,5 mm
  • Usable clamping depth: 100-200 mm
  • VDE certified: no
  • Width across flats [mm: 17 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart