Puller

Article no.: 8003410
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number 8003410
EAN / GTIN 4036976104400
Manufacturer number 8003410
L-Number L60160 2188

Description

Description:

  • Inexpensive economy model
  • The legs grip automatically

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 130 mm
  • Hook base width at working face c1 [mm]: 25 mm
  • Hook brake present: no
  • hook end with slot: no
  • Hook foot depth usable d2 [mm]: 14 mm
  • Hook foot thickness at the point e1 [mm]: 3,0 mm
  • Hook swivelling: no
  • hooks can be used on both sides: no
  • Hydraulic spindle available: no
  • Number of arms: 2
  • Pulling force (max.) [t]: 5
  • REACH registration available: no
  • Reversible arms available: no
  • Screws included: no
  • self-acting pressing on: yes
  • Spindle anti-slip device: no
  • Spindle thread size: M 18x1,5 x 200
  • Total height [mm]: 42 mm
  • Total length [mm]: 240 mm
  • Total width [mm]: 155 mm
  • Usable clamping depth b [mm]: 160 mm
  • VDE certified: no
  • Width across flats [mm: 19 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart