Universal puller 3-arm pattern 450x200mm

Article no.: 8002440
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 8002440
EAN / GTIN 4036976104318
Manufacturer number 8002440
L-Number L60160 3822

Description

Description:

  • It is also suitable for removing heavy, multistage V-belt pulley wheels, flywheels, gear wheels, etc.
  • Pins are used to lock the arms at 120 degrees to each other on the hub
  • Upgradeable with hydraulic spindle (see table)
  • This puller may also be used with the hydraulic aid no. 1.50 without requiring any reduction bushing
  • On request, this puller is also available with further legs and extendable up to 6 arms
  • Nitrocarburized spindle surface, wear and corrosion resistant
  • spindle remains smooth and clean - no need to grease or oil
  • Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: yes
  • Clamping bracket available: no
  • Clamping width inner pull-off a2 (min.) [mm]: 270 mm
  • Clamping width inside pull-off a2 (max.) [mm]: 530 mm
  • Clamping width outer pull-off (max.) [mm]: 450 mm
  • Clamping width outside pull-off (min.) [mm]: 150 mm
  • Hook base width at working face c1 [mm]: 36 mm
  • Hook brake present: no
  • Hook foot depth usable d2 [mm]: 28 mm
  • Hook foot thickness at the point e1 [mm]: 6,5 mm
  • Hook parallel displaceable: no
  • Hydraulic spindle available: no
  • Hydraulic spindle optional: 1.06/HSP3
  • Number of arms: 3
  • Pulling force (max.) [t]: 10
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Scale graduation available: no
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle thread size: G 1 x 360
  • Usable clamping depth b [mm]: 200 mm
  • VDE certified: no
  • Width across flats [mm: 36 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart