Puller set with 6 legs 130x100/200/250 mm

Article no.: 8001710
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 8001710
EAN / GTIN 4036976104301
Manufacturer number 8001710
L-Number L60160 1916

Description

Description:

  • Particularly suitable for barely accessible places
  • Particularly suitable for hard-to-reach areas

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 130 mm
  • Hook base width at working face c1 [mm]: 29,5 mm
  • Hook brake present: no
  • Hook foot depth usable d2 [mm]: 7,5 mm
  • Hook foot thickness at the point e1 [mm]: 3,7 mm
  • Hook parallel displaceable: no
  • Hook swivelling: no
  • Hydraulic spindle available: no
  • Pulling force (max.) [t]: 2,5
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Scale graduation available: yes
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle thread size: M 14x1,5 x 140
  • Spindle tip exchangeable: no
  • Total hook foot depth [mm]: 13,5 mm
  • Usable clamping depth: 100 / 200 / 250
  • VDE certified: no
  • Width across flats [mm: 17 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart