Ladies craftsmen shorts stretch C44

Article no.: 799211418999C44
plus VAT at the current rate Prices plus delivery costs
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau / schwarz
    Clothing size DE 44
    Type of product Short

    Identification numbers & Classifications

    Article number 799211418999C44
    EAN / GTIN 7330509656747
    Manufacturer number 799211418999C44

    Description

    Version:


    Main material
    55% cotton, 30% polyester, 15% polyamide, denim, coated, CORDURA® Denim stretch, 340 g/m²

    Pockets
    Back pocket with bellow
    Leg pocket with bellow and flap, with hook-and-loop closure and inner telephone pocket in mesh, Leg pocket with zipper
    Nail pockets - extra wide, fitted with tool holders and additional tool compartments, Zipper for fixed or loose nail pockets
    Reinforced ruler pocket with knife holder and pen pocket
    Inset pockets

    Details
    Loops, two with D ring, Two loops in the sides with a button for hammer holder
    Knife holder with button
    Metal zipper fly
    Elastic at waistline
    Metal button

    Functionality
    Women's cut
    Stretch panel in crotch, 2-way stretch

    Reinforcement
    CORDURA® reinforced nail pockets, back pockets and ruler pocket

    Description:

    Durable shorts in CORDURA® denim-stretch fabric that are ideal for hot days at work. The stretch panels in the crotch make it easier to move flexibly and the shorts provide a high level of comfort thanks to the elasticated waist.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart