Ladies Craftman Trouser Stretch D22

Article no.: 799011418999D22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau / schwarz
    Clothing size DE 22
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 799011418999D22
    EAN / GTIN 7330509522462
    Manufacturer number 799011418999D22

    Description

    Version:


    Main material
    55% cotton, 30% polyester, 15% polyamide, denim, coated, CORDURA® Denim stretch, 340 g/m²

    Pockets
    Back pocket with bellow
    Leg pocket with bellow and flap, with hook-and-loop closure and inner telephone pocket in mesh
    Nail pockets - extra wide, fitted with tool holders and additional tool compartments, Zipper for fixed or loose nail pockets
    Reinforced ruler pocket with knife holder and pen pocket
    Inset pockets
    Outer knee protection pocket

    Details
    Loops, two with D ring
    Knife holder with button
    Inner leg seam with 3-needle stitching, Reinforced crotch seam
    Metal zipper fly
    Elastic at waistline
    Metal buttons

    Functionality
    Women's cut
    Stretch panels in crotch, calf and knee pocket, 2-way stretch

    Reinforcement
    CORDURA®-stretch reinforced kneepockets, CORDURA® 1000-reinforced nail pockets, back pockets and ruler pocket

    Description:

    Durable craftsman’s trousers in ladies fit made of Cordura® denim stretch fabric and stretch panels at the crotch for optimal range of motion. For optimal fit the trouser has an elasticised waistband and tapered legs. Bottom-loading knee pocket in CORDURA® stretch fabric suitable for maximum comfort even when kneeling.

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart