Ladies Craftman Trouser Stretch C36

Article no.: 799011418999C36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour weiß / schwarz
Clothing size DE 36
Type of product Work trousers

Identification numbers & Classifications

Article number 799011418999C36
EAN / GTIN 7330509522356
Manufacturer number 799011418999C36

Description

Version:


Main material
55% cotton, 30% polyester, 15% polyamide, denim, coated, CORDURA® Denim stretch, 340 g/m²

Pockets
Back pocket with bellow
Leg pocket with bellow and flap, with hook-and-loop closure and inner telephone pocket in mesh
Nail pockets - extra wide, fitted with tool holders and additional tool compartments, Zipper for fixed or loose nail pockets
Reinforced ruler pocket with knife holder and pen pocket
Inset pockets
Outer knee protection pocket

Details
Loops, two with D ring
Knife holder with button
Inner leg seam with 3-needle stitching, Reinforced crotch seam
Metal zipper fly
Elastic at waistline
Metal buttons

Functionality
Women's cut
Stretch panels in crotch, calf and knee pocket, 2-way stretch

Reinforcement
CORDURA®-stretch reinforced kneepockets, CORDURA® 1000-reinforced nail pockets, back pockets and ruler pocket

Description:

Durable craftsman’s trousers in ladies fit made of Cordura® denim stretch fabric and stretch panels at the crotch for optimal range of motion. For optimal fit the trouser has an elasticised waistband and tapered legs. Bottom-loading knee pocket in CORDURA® stretch fabric suitable for maximum comfort even when kneeling.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart