Hose clamp pliers ∙ Length: 235 mm

Article no.: 798-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 798-6
EAN / GTIN 4000896031962
Manufacturer number 798-6
L-Number L60140 1776

Description

Description:

Application:
Spring band hose clamps 12 and 15 mm width,
13 – 22 mm ⌀
  • Rotating safety jaws
  • Made in Germany
  • Dimensions / length: 235 mm
  • Net weight: 0.21 kg
  • Clamping range: 39 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart