Clic hose clamp pliers ∙ Length: 175 mm

Article no.: 798-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 798-2
EAN / GTIN 4000896051397
Manufacturer number 798-2
L-Number L60140 333

Description

Description:

Application:
Reusable CLIC type hose clips on fuel lines
  • On e.g. VW ∙ AUDI ∙ OPEL ∙ PEUGEOT und ALFA ROMEO
  • Open and close easily by turning the pliers by 180°
  • Fixed jaws, bent 90°
  • Made in Germany
  • Dimensions / length: 175 mm
  • Net weight: 0.14 kg
  • Clamping range: 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart