Hose clamp pliers ∙ Length: 875 mm

Article no.: 798-16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 798-16
EAN / GTIN 4000896149032
Manufacturer number 798-16
L-Number L60140 2152

Description

Description:

Application:
Special clamp with parallel clamp ends e.g. at the charge-air cooler connection on VW Passat ∙ T5 ∙ T6
  • Reinforced bowden cable and sliding guide device
  • Bowden cable enables application in areas with restricted access
  • Toothed fixing device and one-hand operation
  • Fixing device is released by pressure lever
  • Handles with dip coating
  • Made in Germany
  • Dimensions / length: 875 mm
  • Net weight: 0.7 kg
  • Clamping range min-max: 3 – 50 mm

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart