Hose clamp pliers 7 – 60 mm

Article no.: 798-15B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Forceps

    Identification numbers & Classifications

    Article number 798-15B
    EAN / GTIN 4000896117727
    Manufacturer number 798-15B
    L-Number L60140 346

    Description

    Description:

    Application:
    Operating self-gripping spring band and space-saving hose clamps on the cooling and heating system
    • Particularly suitable for areas with restricted access where the direct application of pliers is not possible
    • Plastic-coated, semi-flexible Bowden cable
    • The Bowden cable enables working without a guiding hand
    • Sliding guide device with integrated tension spring and adjustable reversible plate
    • One-hand operation thanks to automatic toothed fixing device
    • Handles with dip coating
    • Made in Germany
    • Dimensions / length: 875 mm
    • Net weight: 0.73 kg
    • Clamping range min-max: 7 – 60 mm

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart