Hose clamp pliers 7 – 60 mm

Article no.: 798-15A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Forceps

    Identification numbers & Classifications

    Article number 798-15A
    EAN / GTIN 4000896097258
    Manufacturer number 798-15A
    L-Number L60140 58

    Description

    Description:

    Application:
    Operation of self-gripping spring band and space-saving hose clamps Clamping range 7 – 60 mm ⌀,
    e.g. on the cooling and heating systems
    • Bowden cable (610 mm) enables application in areas with restricted access where the direct use of pliers is not possible
    • One-hand operation thanks to automatic toothed fixing device
    • Sliding guide device with integrated tension spring and adjustable reversible plate
    • Handles with dip coating
    • Made in Germany
    • Dimensions / length: 875 mm
    • Net weight: 0.63 kg
    • Clamping range min-max: 7 – 60 mm

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart