Hose clamp pliers ∙ Length: 192 mm

Article no.: 798-13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 798-13
EAN / GTIN 4000896155248
Manufacturer number 798-13
L-Number L60140 2541

Description

Description:

Application:
Operating spring band hose clamps whose three ends fit tightly on the hose, e.g. on tank aeration lines and fuel lines on VW ∙ AUDI ∙ SEAT ∙ ŠKODA
  • For use in areas with restricted access where the clamp cannot be reached straight forwardly
  • Rotating jaws – for areas with restricted access
  • Made in Germany
  • Dimensions / length: 192 mm
  • Net weight: 0.19 kg
  • Clamping range: 27 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart