Hose clamp pliers ∙ Length: 285 mm

Article no.: 798-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 798-1
EAN / GTIN 4000896031900
Manufacturer number 798-1

Description

Description:

Application:
Simple hose clamps
  • Locking device, adjustable jaw opening
  • Rotating jaws – for areas with restricted access
  • Surface: chrome-plated
  • Made in Germany
  • Dimensions / length: 285 mm
  • Net weight: 0.49 kg
  • Clamping range: 45 mm

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart