MARTOR 360° SWIVEL BLADE 795 , 10 in magazine

Article no.: 795.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 795.50
EAN / GTIN 4002632921476
Manufacturer number 795.50
L-Number L60170 426

Description

Description:

360° SWIVEL BLADE NO. 795 from MARTOR is a high-quality blade made of steel for deburring. It is 24 mm long, 2.6 mm wide and 2.60 mm thick.

360° SWIVEL BLADE NO. 795 is available under order number 795.50 in a magazine of 10.
Blade characteristics:
1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart