Piston ring collet chuck ∙ 70 – 100 mm

Article no.: 794U-3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification & Classification

Article number 794U-3
Copy
EAN / GTIN 4000896031672
Copy
Manufacturer number 794U-3
Copy
L-Number L60140 2124
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Compression of piston rings on water-cooled and air-cooled engines
  • Tightening strap (width 32 mm), releasable
  • Surface: chrome-plated
  • Made in Germany
  • Dimensions / length: 332 mm
  • Diameter (min-max): 70 – 100 mm
  • Net weight: 0.57 kg

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart