ERGO™ mortise chisel, Blade width: 16mm

Article no.: 794775 16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
35 pieces in stock

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 16 mm
Blade length 140 mm
Type of product Mortise chisel (bevelled edge)

Identification numbers & Classifications

Article number 794775 16
EAN / GTIN 7311518238544
Manufacturer number 434-16

Description

Version:

Ergonomic, shock-resistant, and non-slip 2-component plastic handle. Precision-ground, hardened, and tempered blade. With protective collar.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart