Replacement concave mirror for No.13120N, No.13120-1

Article no.: 79401055
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mirror

Identification numbers & Classifications

Article number 79401055
EAN / GTIN 4018754214372
Manufacturer number 79401055
L-Number L60010 5516

Description

Feature:

  • Diameter (mm): 55 mm
  • Height mm (h): 10 mm
  • Length [mm): 55 mm
  • Weight: 22 g
  • Width mm (b): 55 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart