Replacement mirror for No.12920N

Article no.: 79401001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mirror

Identification numbers & Classifications

Article number 79401001
EAN / GTIN 4018754167050
Manufacturer number 79401001
L-Number L60010 2965

Description

Feature:

  • Mirror dimensions mm: 65x43 mm
  • Height mm (h): 24 mm
  • Length [mm): 135 mm
  • Weight: 39 g
  • Width mm (b): 57 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart